Zoro Homepage

Camellia 3 Light Flush Mount, Brushed Nickel

  • Mfr # 334F3BN

  • Zoro # G705835409


product price: $272.00
/ea
Free Shipping & Returns

Key Features

Length
16"
Width
16"
Height
6.5"
Watts
60
Dimmable
Yes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
334F3BN
Zoro #
G705835409
UPC #
685659078824
Country of Origin
China

Dimensions

Length
16"
Width
16"
Height
6.5"
Canopy Dimensions
16 in x16 in

Details

Watts
60
Dimmable
Yes
Finish
Brushed Nickel
Item
Flush Mount
Standards
CUL/cETLu
Number of LEDs
Medium
Series
Camellia
Housing Material
Steel
Number of Light Bulbs Required
3
Rated Location
Damp

Description

A trio of vintage bulbs nestle in a linear-inspired steel housing that makes up this exceptional fixture. Offering a decidedly industrial attitude, this three-light brushed nickel finish round flush mount ceiling fixture delivers a charming look.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.