Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Camellia 3 Light Flush Mount, Polished Nickel & Polished Nickel

  • Mfr # 334F3PN

  • Zoro # G305835403


product price: $286.00
/ea
Free Shipping & Returns

Key Features

Length
16"
Width
16"
Height
6.5"
Watts
60
Dimmable
Yes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
334F3PN
Zoro #
G305835403
UPC #
685659078831
Country of Origin
China

Dimensions

Length
16"
Width
16"
Height
6.5"
Canopy Dimensions
16 in x16 in

Details

Watts
60
Dimmable
Yes
Finish
Polished Nickel
Item
Flush Mount
Series
Camellia
Standards
CUL/cETLu
Housing Material
Steel
Number of LEDs
Medium
Number of Light Bulbs Required
3
Rated Location
Damp

Description

Urban industrial character with elegant simplicity brings a dose of charm and style in this three-light flush mount ceiling light. Enjoy the circular silhouette of a steel grid-themed frame made from polished nickel finish steel, and a trio of vintage bulbs that puts a finishing touch on its versatile aesthetic.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.