Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Camellia 4 Light Flush Mount, Brushed Nickel

  • Mfr # 333F4BN

  • Zoro # G205835817


product price: $330.00
/ea
Free Shipping & Returns

Key Features

Length
18"
Width
18"
Watts
60
Dimmable
Yes
Finish
Brushed Nickel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
333F4BN
Zoro #
G205835817
UPC #
685659078763
Country of Origin
China

Dimensions

Length
18"
Width
18"
Height
6.125"
Canopy Dimensions
18 in x 18 in

Details

Watts
60
Dimmable
Yes
Finish
Brushed Nickel
Item
Flush Mount
Standards
CUL/cETLu
Housing Material
Steel
Series
Camellia
Number of LEDs
Medium
Number of Light Bulbs Required
4
Rated Location
Damp

Description

Bring an engaging look to a modern space with this industrial-themed four-light flush mount ceiling light. Its linear-style grid frame offers the beauty of brushed nickel finish steel and creates a peek-a-boo effect for its vintage-style bulbs.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.