Zoro Homepage

Camellia 4 Light Flush Mount, Brushed Nickel

  • Mfr # 334F4BN

  • Zoro # G805835965


product price: $352.00
/ea
Free Shipping & Returns

Key Features

Length
20"
Width
20"
Watts
60
Dimmable
Yes
Finish
Brushed Nickel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
334F4BN
Zoro #
G805835965
UPC #
685659078855
Country of Origin
China

Dimensions

Length
20"
Width
20"
Height
6.5"
Canopy Dimensions
20 in x 20 in

Details

Watts
60
Dimmable
Yes
Finish
Brushed Nickel
Item
Flush Mount
Series
Camellia
Housing Material
Steel
Number of LEDs
Medium
Standards
CUL/cETLu
Number of Light Bulbs Required
4
Rated Location
Damp

Description

Embrace a modified cage motif in luscious brushed nickel finish steel, and add this four-light flush mount ceiling fixture to a modern space. With a decidedly industrial attitude, its vintage bulbs and linear styling create an urban feel that works in a custom design scheme.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.