Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Camellia 4 Light Flush Mount, Polished Nickel & Polished Nickel

  • Mfr # 334F4PN

  • Zoro # G105835283


product price: $364.00
/ea
Free Shipping & Returns

Key Features

Length
20"
Width
20"
Height
6.5"
Watts
60
Dimmable
Yes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
334F4PN
Zoro #
G105835283
UPC #
685659078862
Country of Origin
China

Dimensions

Length
20"
Width
20"
Height
6.5"
Canopy Dimensions
20 in x 20 in

Details

Watts
60
Dimmable
Yes
Finish
Polished Nickel
Item
Flush Mount
Housing Material
Steel
Series
Camellia
Number of LEDs
Medium
Standards
CUL/cETLu
Number of Light Bulbs Required
4
Rated Location
Damp

Description

Blend sophistication with charm and urban industrial style, and add this four-light flush mount ceiling fixture to a central space. Designed to impress, its linear grid theme and ornate vintage bulbs create a perfect match.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.