Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Camila 1 Light Wall Sconce, Matte Black & White

  • Mfr # 811-1S-MB

  • Zoro # G305840896


product price: $119.99
/ea
Free Shipping & Returns

Key Features

Height
26"
Width
5.5"
Dimmable
Yes
Finish
Matte Black
Series
Camila
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
811-1S-MB
Zoro #
G305840896
UPC #
685659147247
Country of Origin
China

Dimensions

Height
26"
Width
5.5"
Length
7"
Canopy Dimensions
5 in x 5 in

Details

Dimmable
Yes
Finish
Matte Black
Item
Wall Sconce
Series
Camila
Standards
CUL/cETLu
Housing Material
Steel
Lamp Watts
60
Bulb Base
Candelabra
Rated Location
Dry
Shade Material
Fabric
Shade Finish
White
Frame Material
Steel
Number of Lights
1

Description

Long lines and an elegantly simple motif lend sophistication to this contemporary matte black finish one-light wall sconce. Mirroring a traditional lamp motif, its steel frame and wall mount join a tall white fabric shade to form a decadent look with versatility for use in a bathroom, bedroom, or hallway.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.