Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Camila 1 Light Wall Sconce, Rubbed Brass & White

  • Mfr # 811-1S-RB-WH

  • Zoro # G305841039


product price: $172.00
/ea
Free Shipping & Returns

Key Features

Height
26"
Width
5.5"
Dimmable
Yes
Finish
Rubbed Brass
Standards
CUL/cETLu
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
811-1S-RB-WH
Zoro #
G305841039
UPC #
685659154740
Country of Origin
China

Dimensions

Height
26"
Width
5.5"
Length
7"
Canopy Dimensions
5 in x 5 in

Details

Dimmable
Yes
Finish
Rubbed Brass
Item
Wall Sconce
Standards
CUL/cETLu
Lamp Watts
60
Housing Material
Steel
Series
Camila
Number of Lights
1
Shade Material
Fabric
Bulb Base
Candelabra
Frame Material
Steel
Shade Finish
White
Rated Location
Dry

Description

Long lines and an elegantly simple motif lend sophistication to this contemporary rubbed brass finish one-light wall sconce. Mirroring a traditional lamp motif, its steel frame and wall mount join a tall white fabric shade to form a decadent look with versatility for use in a bathroom, bedroom, or hallway.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.