Zoro Homepage

Cannondale 1 Light Wall Sconce, Brushed Nickel & Matte Opal

  • Mfr # 2102-1S

  • Zoro # G205841467


product price: $63.99
/ea

Key Features

Height
11"
Width
5.75"
Dimmable
Yes
Finish
Brushed Nickel
Length
5.5"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2102-1S
Zoro #
G205841467
UPC #
685659016789
Country of Origin
China

Dimensions

Height
11"
Width
5.75"
Length
5.5"
Canopy Dimensions
5-3/4 in x 5-3/4 in

Details

Dimmable
Yes
Finish
Brushed Nickel
Item
Wall Sconce
Lamp Watts
100
Housing Material
Steel
Series
Cannondale
Standards
CUL/cETLu
Number of Lights
1
Shade Finish
Matte Opal
Shade Material
Glass
Frame Material
Steel
Bulb Base
Medium
Rated Location
Damp

Description

A matte opal glass shade rests elegantly upon beautifully designed hardware, which is finished in brushed nickel, creating a look that is uniquely modern. This wall sconce will add a touch of modern class where ever it is hung.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.