Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Cannondale 3 Light Vanity, Brushed Nickel & Matte Opal

  • Mfr # 2102-3V

  • Zoro # G405834948


product price: $138.00
/ea
Free Shipping & Returns

Key Features

Height
11"
Length
5.5"
Width
22"
Housing Finish
Brushed Nickel
Number of Lights
3
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2102-3V
Zoro #
G405834948
UPC #
685659016826
Country of Origin
China

Dimensions

Height
11"
Length
5.5"
Width
22"
Canopy Dimensions
5-3/4 in x 5-3/4 in

Details

Item
Vanity
Housing Finish
Brushed Nickel
Number of Lights
3
Style
transitional; fusion
Shade Material
Glass
Dimmable
Yes
Housing Material
Steel
Standards
CUL/cETLu
Series
Cannondale
Lamp Watts
100
Bulb Base
Medium
Shade Finish
Matte Opal
Rated Location
Damp

Description

Matte opal glass shades rest elegantly upon beautifully designed hardware that is finished in brushed nickel, creating a look that is uniquely modern. This three light vanity fixture will add a touch of modern class where ever it is hung.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.