Zoro Homepage

Cape Harbor 2 Light Flush Mount, Bronze & Clear

  • Mfr # 491F2-BRZ

  • Zoro # G605835578


product price: $209.99
/ea
Free Shipping & Returns

Key Features

Length
12"
Width
12"
Height
6.5"
Watts
60
Dimmable
Yes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
491F2-BRZ
Zoro #
G605835578
UPC #
685659155655
Country of Origin
China

Dimensions

Length
12"
Width
12"
Height
6.5"
Canopy Dimensions
12 in x 12 in

Details

Watts
60
Dimmable
Yes
Finish
Bronze
Item
Flush Mount
Series
Cape Harbor
Number of LEDs
Medium
Standards
CUL/cETLu
Housing Material
Steel
Number of Light Bulbs Required
2
Shade Material
Glass
Shade Finish
Clear
Rated Location
Damp

Description

Indulge in a storied historical theme as you outfit a modern space with ambient light fixtures. Aptly named from the Cape Harbor collection, this delightful two-light flushmount ceiling light offers a tribute to authentic nautical fare from coastal Cape Harbor in North America, combining Art Deco flavor with a linear concept. This light offers an angled bronze finish frame and canopy that nestles ribbed clear glass, delivering an aesthetic that moves from industrial to modern to coastal.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.