Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Cape Harbor 2 Light Flush Mount, Rubbed Brass & Clear

  • Mfr # 491F2-RB

  • Zoro # G205835503


product price: $291.99
/ea
Free Shipping & Returns

Key Features

Length
12"
Width
12"
Height
6.5"
Watts
60
Dimmable
Yes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
491F2-RB
Zoro #
G205835503
UPC #
685659155686
Country of Origin
China

Dimensions

Length
12"
Width
12"
Height
6.5"
Canopy Dimensions
12 in x 12 in

Details

Watts
60
Dimmable
Yes
Finish
Rubbed Brass
Item
Flush Mount
Housing Material
Steel
Series
Cape Harbor
Standards
CUL/cETLu
Number of LEDs
Medium
Number of Light Bulbs Required
2
Rated Location
Damp
Shade Material
Glass
Shade Finish
Clear

Description

Indulge in a storied historical theme as you outfit a modern space with ambient light fixtures. Aptly named from the Cape Harbor collection, this delightful two-light flushmount ceiling light offers a tribute to authentic nautical fare from coastal Cape Harbor in North America, combining Art Deco flavor with a linear concept. This light offers an angled rubbed brass finish frame and canopy that nestles ribbed clear glass, delivering an aesthetic that moves from industrial to modern to coastal.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.