Zoro Homepage

Cape Harbor 3 Light Flush Mount, Polished Nickel & Clear

  • Mfr # 491F3-PN

  • Zoro # G705835997


product price: $313.99
/ea
Free Shipping & Returns

Key Features

Length
16"
Width
16"
Height
6.5"
Watts
60
Dimmable
Yes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
491F3-PN
Zoro #
G705835997
UPC #
685659155723
Country of Origin
China

Dimensions

Length
16"
Width
16"
Height
6.5"
Canopy Dimensions
16 in x 16 in

Details

Watts
60
Dimmable
Yes
Finish
Polished Nickel
Item
Flush Mount
Standards
CUL/cETLu
Number of LEDs
Medium
Series
Cape Harbor
Housing Material
Steel
Number of Light Bulbs Required
3
Shade Finish
Clear
Rated Location
Damp
Shade Material
Glass

Description

Chic lighting illuminates a custom space with decadence and a hint of nautical fare, customizing this glass three-light flushmount ceiling light. Embrace a historical theme originating from storied lighthouse designs with this light from the Cape Harbor collection, enjoying versatility that embellishes a space with modern, industrial, and Art Deco ambiance. This light offers a sleek ribbed clear glass shade nestled in a linear frame fashioned of polished nickel finish steel.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.