Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Cape Harbor 4 Light Flush Mount, Bronze & Clear

  • Mfr # 491F4-BRZ

  • Zoro # G705835355


product price: $369.99
/ea
Free Shipping & Returns

Key Features

Length
20"
Width
20"
Watts
60
Dimmable
Yes
Finish
Bronze
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
491F4-BRZ
Zoro #
G705835355
UPC #
685659155754
Country of Origin
China

Dimensions

Length
20"
Width
20"
Height
6.5"
Canopy Dimensions
20 in x 20 in

Details

Watts
60
Dimmable
Yes
Finish
Bronze
Item
Flush Mount
Series
Cape Harbor
Standards
CUL/cETLu
Number of LEDs
Medium
Housing Material
Steel
Number of Light Bulbs Required
4
Rated Location
Damp
Shade Material
Glass
Shade Finish
Clear

Description

Delivering bright lighting for a modern space, this bronze and glass four-light flushmount ceiling light covers all design bases with a nautical-inspired motif serving industrial, modern, and Art Deco aesthetics. Emulating a Fresnel lens found in historic lighthouses on coastal North American shores, this light from the Cape Harbor collection blends chic ribbed glass with bronze finish steel to create versatility and an expressive look in any contemporary or transitional space.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.