Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Cape Harbor 4 Light Flush Mount, Rubbed Brass & Clear

  • Mfr # 491F4-RB

  • Zoro # G505835272


product price: $481.99
/ea
Free Shipping & Returns

Key Features

Length
20"
Width
20"
Watts
60
Dimmable
Yes
Finish
Rubbed Brass
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
491F4-RB
Zoro #
G505835272
UPC #
685659155785
Country of Origin
China

Dimensions

Length
20"
Width
20"
Height
6.5"
Canopy Dimensions
20 in x 20 in

Details

Watts
60
Dimmable
Yes
Finish
Rubbed Brass
Item
Flush Mount
Housing Material
Steel
Standards
CUL/cETLu
Series
Cape Harbor
Number of LEDs
Medium
Number of Light Bulbs Required
4
Shade Material
Glass
Shade Finish
Clear
Rated Location
Damp

Description

Delivering bright lighting for a modern space, this brass and glass four-light flushmount ceiling light covers all design bases with a nautical-inspired motif serving industrial, modern, and Art Deco aesthetics. Emulating a Fresnel lens found in historic lighthouses on coastal North American shores, this light from the Cape Harbor collection blends chic ribbed glass with warm rubbed brass finish steel to create versatility and an expressive look in any contemporary or transitional space.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.