Cape Harbor Pendant, 1-Light, 13 In.W x 9 In.H, Brushed Nickel/Water hammered

  • Mfr # 7503P13-BN

  • Zoro # G011799952


product price:  $306.00
/ea
Free Shipping & Returns

Key Features

Height
9 in
Length
13"
Number of Lights
1
Style
Transitional, Traditional, Coastal, Classical
Collection Name
Cape Harbor
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
7503P13-BN
Zoro #
G011799952
UPC #
685659185546
Country of Origin
China

Dimensions

Height
9 in
Length
13"
Width
13 in
Chain Length
24"
Cord/Wire Length
110"
Canopy Dimensions
5.51"L x 5.51"W

Details

Number of Lights
1
Style
Transitional, Traditional, Coastal, Classical
Collection Name
Cape Harbor
Shade Material
Glass
Item
Pendant
Finish
Brushed Nickel
Series
Cape Harbor
Watts
150 W
Standards
CETL
Dimmable
Yes
Lamp Watts
150
Lamp Included
No
Material
Steel
Shade Finish
Water Hammered
Bulb Base
Medium
Rated Location
Dry
Shade Finish/Color
Water hammered
Location Rating
Dry
Frame Material
Steel
Frame Finish
Brushed Nickel

Description

A specialist artistic aesthetic turns easily into a sleek light fixture suited to a themed space as this one-light pendant from the Cape Harbor pendant delivers a purposeful nod to nautical flavor. Embrace complex design elements that blend brushed nickel finish steel with alluring water-hammered glass that delivers sheer elegance. Coastal-inspired spaces benefit from this charming artisanal pendant offering an abundance of personality.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.