Cape Harbor Pendant, 1-Light, 13 In.W x 9 In.H, Rubbed Brass/Water hammered

  • Mfr # 7503P13-RB

  • Zoro # G511799834


product price:  $326.00
/ea
Free Shipping & Returns

Key Features

Height
9 in
Length
13"
Number of Lights
1
Style
Transitional, Traditional, Coastal, Classical
Collection Name
Cape Harbor
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
7503P13-RB
Zoro #
G511799834
UPC #
685659185553
Country of Origin
China

Dimensions

Height
9 in
Length
13"
Width
13 in
Canopy Dimensions
5.51"L x 5.51"W
Chain Length
24"
Cord/Wire Length
110"

Details

Number of Lights
1
Style
Transitional, Traditional, Coastal, Classical
Collection Name
Cape Harbor
Shade Material
Glass
Item
Pendant
Finish
Rubbed Brass
Dimmable
Yes
Material
Steel
Lamp Watts
150
Lamp Included
No
Watts
150 W
Standards
CETL
Series
Cape Harbor
Bulb Base
Medium
Rated Location
Dry
Shade Finish
Water Hammered
Shade Finish/Color
Water hammered
Location Rating
Dry
Frame Finish
Rubbed Brass
Frame Material
Steel

Description

Elevating a glam look with nautical personality, this one-light pendant from the Cape Harbor collection becomes a fast favorite. Embrace complex style elements that blend rubbed brass finish steel with alluring water-hammered glass to repurpose a maritime motif. Coastal-inspired spaces benefit from this charming artisanal pendant offering an abundance of personality.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.