Cape Harbor Pendant, 3-Light, 18 In.W x 10 In.H, Matte Black/Water hammered

  • Mfr # 7503P18-MB

  • Zoro # G411800128


product price:  $368.00
/ea
Free Shipping & Returns

Key Features

Height
10 in
Length
18"
Number of Lights
3
Style
Transitional, Traditional, Coastal, Classical
Collection Name
Cape Harbor
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
7503P18-MB
Zoro #
G411800128
UPC #
685659185560
Country of Origin
China

Dimensions

Height
10 in
Length
18"
Width
18 in
Canopy Dimensions
5.51"L x 5.51"W
Cord/Wire Length
110"
Chain Length
24"

Details

Number of Lights
3
Style
Transitional, Traditional, Coastal, Classical
Collection Name
Cape Harbor
Shade Material
Glass
Item
Pendant
Finish
Matte Black
Lamp Included
No
Series
Cape Harbor
Lamp Watts
100
Dimmable
Yes
Watts
100 W
Material
Steel
Standards
CETL
Shade Finish
Water Hammered
Bulb Base
Medium
Rated Location
Dry
Shade Finish/Color
Water hammered
Frame Finish
Matte Black
Location Rating
Dry
Frame Material
Steel

Description

Inspired by an iconic lighthouse design, this three-light pendant from the Cape Harbor collection offers nautical elegance and artistry in one. Create ambient lighting in a dining or living space with a fixture suggesting industrial and coastal styles with versatility. Romantic water-hammered glass merges with bold matte black finish steel framing to deliver a tasteful duo of energy and sheer elegance ideal for a modern or transitional setting.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.