Zoro Homepage

Cardinal 3 Light Flush Mount, Brushed Nickel & Matte Opal

  • Mfr # 434-F3-BN

  • Zoro # G605835424


product price: $147.99
/ea
Free Shipping & Returns

Key Features

Length
13"
Width
13"
Watts
60
Dimmable
Yes
Finish
Brushed Nickel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
434-F3-BN
Zoro #
G605835424
UPC #
685659037937
Country of Origin
China

Dimensions

Length
13"
Width
13"
Height
6.75"
Canopy Dimensions
12 in x 12 in

Details

Watts
60
Dimmable
Yes
Finish
Brushed Nickel
Item
Flush Mount
Housing Material
Steel
Number of LEDs
Medium
Standards
CUL/cETLu
Series
Cardinal
Number of Light Bulbs Required
3
Rated Location
Damp
Shade Finish
Matte Opal
Shade Material
Glass

Description

The transitional Cardinal collection adds sophistication to home decor. The brushed nickel fixture is perfectly paired with matte opal glass in this 3 light flush mount.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.