Zoro Homepage

Cardinal 3 Light Semi Flush Mount, Brushed Nickel & Matte Opal

  • Mfr # 434-SF-BN

  • Zoro # G505840771


product price: $182.00
/ea
Free Shipping & Returns

Key Features

Finish
Brushed Nickel
Glass Color
Matte Opal
Number of Light Bulbs Required
3
Standards
CUL/cETLu
Length
13 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
434-SF-BN
Zoro #
G505840771
UPC #
685659037944
Country of Origin
China

Dimensions

Length
13 in
Width
13 in
Height
12 in
Canopy Dimensions
5-1/2 in x 5-1/2 in

Details

Fixture Series
Cardinal
Item
Semi Flush Mount
Finish
Brushed Nickel
Glass Color
Matte Opal
Number of Light Bulbs Required
3
Standards
CUL/cETLu
Frame Material
Steel
Bulb Base
Medium
Bulb Wattage
100 W
Rated Location
Dry
Shade Finish
Matte Opal
Dimmable
Yes
Shade Material
Glass
Frame Finish
Brushed Nickel

Description

The transitional Cardinal collection adds sophistication to home decor. The brushed nickel fixture is perfectly paired with matte opal glass in this 3 light semi flush mount.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.