Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Cardinal 3 Light Vanity, Brushed Nickel & Matte Opal

  • Mfr # 434-3V-BN

  • Zoro # G605834380


product price: $142.00
/ea
Free Shipping & Returns

Key Features

Height
9.25"
Length
6.25"
Width
19.25"
Housing Finish
Brushed Nickel
Number of Lights
3
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
434-3V-BN
Zoro #
G605834380
UPC #
685659037883
Country of Origin
China

Dimensions

Height
9.25"
Length
6.25"
Width
19.25"
Canopy Dimensions
8 in x 5 in

Details

Item
Vanity
Housing Finish
Brushed Nickel
Number of Lights
3
Style
transitional; fusion
Shade Material
Glass
Lamp Watts
100
Series
Cardinal
Housing Material
Steel
Standards
CUL/cETLu
Dimmable
Yes
Shade Finish
Matte Opal
Bulb Base
Medium
Rated Location
Damp

Description

Matte opal glass sitting atop the graceful curving arms give the Cardinal family its transitional style. The brushed nickel finish is perfectly paired with matte opal glass to complete this up-to-date family of fixtures.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.