Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Cardinal 6 Light Pendant, Olde Bronze & Matte Opal

  • Mfr # 414-40

  • Zoro # G705841035


product price: $310.00
/ea
Free Shipping & Returns

Key Features

Height
40.25"
Length
15"
Width
15"
Number of Lights
6
Style
transitional; fusion
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
414-40
Zoro #
G705841035
UPC #
685659036879
Country of Origin
China

Dimensions

Height
40.25"
Length
15"
Width
15"
Chain Length
72 in
Canopy Dimensions
5 in x 5 in
Cord/Wire Length
110 in

Details

Number of Lights
6
Style
transitional; fusion
Shade Material
Glass
Item
Pendant
Finish
Olde Bronze
Standards
CUL/cETLu
Series
Cardinal
Material
Steel
Dimmable
Yes
Watts
100
Shade Finish
Matte Opal
Bulb Base
Medium
Rated Location
Dry

Description

Matte opal glass sitting atop the graceful curving arms give the Cardinal family its transitional style. The olde bronze finish is perfectly paired with matte opal glass to complete this up to date 6 Light Pendant.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.