Zoro Homepage

Cardinal 9 Light Chandelier, Brushed Nickel & Matte Opal

  • Mfr # 434-9-BN

  • Zoro # G205835718


product price: $456.00
/ea
Free Shipping & Returns

Key Features

Fixture Wattage
100
Finish
Brushed Nickel
Number of Lights
9
Height
36"
Style
transitional; fusion
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
434-9-BN
Zoro #
G205835718
UPC #
685659038033
Country of Origin
China

Dimensions

Height
36"
Length
30"
Width
30"
Cord/Wire Length
110 in
Chain Length
72 in
Canopy Dimensions
5 in x 5 in

Details

Item
Chandelier
Fixture Wattage
100
Finish
Brushed Nickel
Number of Lights
9
Style
transitional; fusion
Housing Material
Steel
Series
Cardinal
Dimmable
Yes
Material
Steel
Standards
CUL/cETLu
Rated Location
Dry
Bulb Base
Medium
Shade Finish
Matte Opal
Shade Material
Glass

Description

Matte opal glass sitting atop the graceful curving arms give the Cardinal family its transitional style. The brushed nickel finish is perfectly paired with matte opal glass to complete this up-to-date family of fixtures.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.