Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Cardine 1 Light Wall Sconce, Chrome & Matte Opal

  • Mfr # 614-1SCH

  • Zoro # G105841581


product price: $56.25
/ea

Key Features

Height
11.25"
Width
6.5"
Dimmable
Yes
Finish
Chrome
Series
Cardine
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
614-1SCH
Zoro #
G105841581
UPC #
685659047219
Country of Origin
China

Dimensions

Height
11.25"
Width
6.5"
Length
5.75"

Details

Dimmable
Yes
Finish
Chrome
Item
Wall Sconce
Series
Cardine
Lamp Watts
75
Standards
CUL/cETLu
Housing Material
Steel
Number of Lights
1
Rated Location
Damp
Frame Material
Steel
Shade Finish
Matte Opal
Shade Material
Glass
Bulb Base
G9

Description

A beautiful wall sconce displayed with matte opal glass with a chrome finish for a fresh and modern look.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.