Carnaby Chandelier, 6-Light, 24.25 In.W x 12 In.H, Modern Gold/Clear Ribbed

  • Mfr # 7504P24-MGLD

  • Zoro # G011799532


product price:  $726.00
/ea
Free Shipping & Returns

Key Features

Collection
Carnaby
Standards
ETL
Height
12 in
Dimmable
Yes
Width
24.25 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
7504P24-MGLD
Zoro #
G011799532
UPC #
685659185782
Country of Origin
China

Dimensions

Height
12 in
Width
24.25 in
Cord/Wire Length
110"
Canopy Dimensions
5.375"L x 5.375"W
Chain Length
Rods: 2x24"+2x12"+1x6"+1x3"

Details

Item
Chandelier
Finish
Modern Gold
Collection
Carnaby
Number of Lights
6
Standards
ETL
Dimmable
Yes
Lamp Watts
60
Bulb Base
Candelabra
Frame Material
Steel
Location Rating
Damp
Bulbs Included
No
Shade Finish/Color
Clear Ribbed
Shade Material
Glass

Description

Capture the essence of modern simplicity in the elegant textural effect of architectural ribbed glass surrounding a chic six-light chandelier. Its drum silhouette is classic, complementing in virtually any space, while a glam modern gold finish is distinctive and warm against the walls in your favorite space.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.