Carnaby Chandelier, 9-Light, 32.25 In.W x 18 In.H, Matte Black/Clear Ribbed

  • Mfr # 7504P32-MB

  • Zoro # G511799520


product price:  $948.00
/ea
Additional $165.00 delivery surcharge applies per item.
See details

Key Features

Standards
ETL
Collection
Carnaby
Width
32.25 in
Height
18 in
Lamp Watts
60
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
7504P32-MB
Zoro #
G511799520
UPC #
685659185751
Country of Origin
China

Dimensions

Width
32.25 in
Height
18 in
Cord/Wire Length
110"
Chain Length
Rods: 2x24"+2x12"+1x6"+1x3"
Canopy Dimensions
5.375"L x 5.375"W

Details

Item
Chandelier
Finish
Matte Black
Standards
ETL
Collection
Carnaby
Lamp Watts
60
Number of Lights
9
Dimmable
Yes
Shade Material
Glass
Bulb Base
Candelabra
Location Rating
Damp
Shade Finish/Color
Clear Ribbed
Frame Material
Steel
Bulbs Included
No

Description

Modern energy infuses the timeless profile and deep matte black of a chic nine-light chandelier. Gorgeous centered over a dining table or living room sitting area, the chandelier pairs the soothing elegance of a drum silhouette with the character and textural dimension of architectural ribbed glass, creating a sum greater than its parts. it's the perfect upgrade over a welcoming dining table or beautiful foyer.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.