
Carnaby Flush Mount, 2-Light, 13 In.W x 6.25 In.H, Matte Black/Clear Ribbed
Mfr # 7504FS13-MB
Zoro # G811799626
product price:Â $256.00
/ea
Free Shipping & Returns
Key Features
Height
6.25 in
Watts
60
Dimmable
Yes
Lamp Included
No
Standards
ETL
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
7504FS13-MB
Zoro #
G811799626
UPC #
685659185898
Country of Origin
China
Dimensions
Width
13 in
Height
6.25 in
Canopy Dimensions
13"L x 13"W
Details
Watts
60
Dimmable
Yes
Finish
Matte Black
Item
Flush Mount
Lamp Included
No
Standards
ETL
Shade Material
Glass
Location Rating
Damp
Bulb Base
Medium
Number of Lights
2
Frame Material
Steel
Collection
Carnaby
Shade Finish/Color
Clear Ribbed
Description
A timeless silhouette is transformed with the choice of architectural ribbed glass that decorates this modern two-light flush mount ceiling light. Striking in spots with lower ceiling clearance, it's a distinctive design that finds definition in its cool matte black finish and squared silhouette. It's a gorgeous choice for a bedroom, den, or even in your entryway.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.