
Carnaby Flush Mount, 2-Light, 13 In.W x 6.5 In.H, Matte Black/Clear Ribbed
Mfr # 7504FR13-MB
Zoro # G911800130
product price: $236.00
/ea
Free Shipping & Returns
Key Features
Height
6.5 in
Watts
60
Dimmable
Yes
Standards
ETL
Lamp Included
No
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
7504FR13-MB
Zoro #
G911800130
UPC #
685659185850
Country of Origin
China
Dimensions
Width
13 in
Height
6.5 in
Canopy Dimensions
13"L x 13"W
Details
Watts
60
Dimmable
Yes
Finish
Matte Black
Item
Flush Mount
Standards
ETL
Lamp Included
No
Shade Finish/Color
Clear Ribbed
Bulb Base
Medium
Frame Material
Steel
Number of Lights
2
Location Rating
Damp
Shade Material
Glass
Collection
Carnaby
Description
Chic ribbed glass brings an elevates sensibility to the transitional framework of a modern two-light flush mount ceiling light. Its matte black finish provides striking definition and casual elegance, perfect for an entryway, living area, or bedroom.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.