
Carnaby Flush Mount, 2-Light, 13 In.W x 6.5 In.H, Modern Gold/Clear Ribbed
Mfr # 7504FR13-MGLD
Zoro # G311800167
product price:Â $270.00
/ea
Free Shipping & Returns
Key Features
Height
6.5 in
Watts
60
Dimmable
Yes
Standards
ETL
Lamp Included
No
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
7504FR13-MGLD
Zoro #
G311800167
UPC #
685659185867
Country of Origin
China
Dimensions
Width
13 in
Height
6.5 in
Canopy Dimensions
13"L x 13"W
Details
Watts
60
Dimmable
Yes
Finish
Modern Gold
Item
Flush Mount
Standards
ETL
Lamp Included
No
Number of Lights
2
Frame Material
Steel
Shade Material
Glass
Collection
Carnaby
Bulb Base
Medium
Location Rating
Damp
Shade Finish/Color
Clear Ribbed
Description
Chic ribbed glass brings an elevates sensibility to the transitional framework of a modern two-light flush mount ceiling light. Its modern gold finish provides striking warmth and glam elegance, perfect for an entryway, living area, or bedroom.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.