
Carnaby Flush Mount, 4-Light, 18 In.W x 8 In.H, Matte Black/Clear Ribbed
Mfr # 7504FS18-MB
Zoro # G811799664
product price: $302.00
/ea
Free Shipping & Returns
Key Features
Height
8 in
Watts
60
Dimmable
Yes
Lamp Included
No
Standards
ETL
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
7504FS18-MB
Zoro #
G811799664
UPC #
685659185911
Country of Origin
China
Dimensions
Width
18 in
Height
8 in
Canopy Dimensions
18"L x 18"W
Details
Watts
60
Dimmable
Yes
Finish
Matte Black
Item
Flush Mount
Lamp Included
No
Standards
ETL
Location Rating
Damp
Bulb Base
Medium
Frame Material
Steel
Shade Finish/Color
Clear Ribbed
Number of Lights
4
Collection
Carnaby
Shade Material
Glass
Description
Transformed with the choice of architectural ribbed glass, this modern four-light flush mount ceiling light showcases clean lines and a timeless profile. Striking in spots with lower ceiling clearance, it's a distinctive design that finds definition in its cool matte black finish and squared silhouette. It's a gorgeous choice for a bedroom, den, or even in your entryway.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.