
Carnaby Flush Mount, 4-Light, 18 In.W x 8.25 In.H, Matte Black/Clear Ribbed
Mfr # 7504FR18-MB
Zoro # G811800155
product price: $280.00
/ea
Free Shipping & Returns
Key Features
Height
8.25 in
Watts
60
Dimmable
Yes
Lamp Included
No
Standards
ETL
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
7504FR18-MB
Zoro #
G811800155
UPC #
685659185874
Country of Origin
China
Dimensions
Width
18 in
Height
8.25 in
Canopy Dimensions
18"L x 18"W
Details
Watts
60
Dimmable
Yes
Finish
Matte Black
Item
Flush Mount
Lamp Included
No
Standards
ETL
Number of Lights
4
Location Rating
Damp
Shade Finish/Color
Clear Ribbed
Bulb Base
Medium
Shade Material
Glass
Collection
Carnaby
Frame Material
Steel
Description
Architectural ribbed glass creates rich texture and depth for a modern four-light flush mount ceiling light that's versatile enough for virtually any room. Its matte black finish provides striking definition and casual elegance, perfect for an entryway, living area, or bedroom.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.