
Carnaby Flush Mount, 4-Light, 18 In.W x 8.25 In.H, Modern Gold/Clear Ribbed
Mfr # 7504FR18-MGLD
Zoro # G111799609
product price:Â $328.00
/ea
Free Shipping & Returns
Key Features
Height
8.25 in
Watts
60
Dimmable
Yes
Lamp Included
No
Standards
ETL
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
7504FR18-MGLD
Zoro #
G111799609
UPC #
685659185881
Country of Origin
China
Dimensions
Width
18 in
Height
8.25 in
Canopy Dimensions
18"L x 18"W
Details
Watts
60
Dimmable
Yes
Finish
Modern Gold
Item
Flush Mount
Lamp Included
No
Standards
ETL
Number of Lights
4
Location Rating
Damp
Collection
Carnaby
Frame Material
Steel
Bulb Base
Medium
Shade Finish/Color
Clear Ribbed
Shade Material
Glass
Description
Architectural ribbed glass creates rich texture and depth for a modern four-light flush mount ceiling light that's versatile enough for virtually any room. Its modern gold finish provides striking warmth and glam elegance, perfect for an entryway, living area, or bedroom.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.