
Carnaby Pendant, 10-Light, 12 In.W x 42.25 In.L x 12 In.H, Matte Black/Clear Ribbed
Mfr # 7504-42L-MB
Zoro # G811800025
product price: $1,060.00
/ea
Free Shipping & Returns
Key Features
Height
12 in
Length
42.25 in
Width
12 in
Number of Lights
10
Collection Name
Carnaby
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
7504-42L-MB
Zoro #
G811800025
UPC #
685659185935
Country of Origin
China
Dimensions
Height
12 in
Length
42.25 in
Width
12 in
Chain Length
Rods: 8x24"+4x12"+2x6"+2x3"
Canopy Dimensions
11.75"L x 4.75"W
Cord/Wire Length
170"
Details
Number of Lights
10
Collection Name
Carnaby
Shade Material
Glass
Item
Pendant
Standards
ETL
Dimmable
Yes
Lamp Included
No
Lamp Watts
60
Frame Finish
Matte Black
Location Rating
Damp
Bulb Base
Candelabra
Shade Finish/Color
Clear Ribbed
Frame Material
Steel
Description
Clean lines and panes of architectural ribbed glass multiply the stylish character of a modern ten-light linear pendant. Striking over a kitchen island or gracing your foyer, it's a distinctive look defined with a matte black finish and vertical striations in the glass that create a hint of opacity while reflecting light to create a warm, welcoming ambiance.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.