Carnaby Pendant, 3-Light, 10 In.W x 12 In.H, Matte Black/Clear Ribbed

  • Mfr # 7504P10-MB

  • Zoro # G711799429


product price:  $262.00
/ea
Free Shipping & Returns

Key Features

Height
12 in
Width
10 in
Number of Lights
3
Collection Name
Carnaby
Shade Material
Glass
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
7504P10-MB
Zoro #
G711799429
UPC #
685659185836
Country of Origin
China

Dimensions

Height
12 in
Width
10 in
Canopy Dimensions
5.375"L x 5.375"W
Chain Length
Rods: 6x12"+1x6"+1x3"
Cord/Wire Length
110"

Details

Number of Lights
3
Collection Name
Carnaby
Shade Material
Glass
Item
Pendant
Dimmable
Yes
Lamp Included
No
Lamp Watts
60
Standards
ETL
Bulb Base
Candelabra
Frame Material
Steel
Location Rating
Damp
Frame Finish
Matte Black
Shade Finish/Color
Clear Ribbed

Description

Clean, classic silhouetting is enhanced with the charming architectural ribbed glass featured in a modern three-light pendant from the Carnaby collection. Matte black creates a sense of definition for a steel frame and straight suspension, offering a fresh take on a timeless profile.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.