
Carnaby Pendant, 3-Light, 10 In.W x 12 In.H, Modern Gold/Clear Ribbed
Mfr # 7504P10-MGLD
Zoro # G211799462
product price:Â $298.00
/ea
Free Shipping & Returns
Key Features
Height
12 in
Width
10 in
Number of Lights
3
Collection Name
Carnaby
Shade Material
Glass
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
7504P10-MGLD
Zoro #
G211799462
UPC #
685659185843
Country of Origin
China
Dimensions
Height
12 in
Width
10 in
Canopy Dimensions
5.375"L x 5.375"W
Chain Length
Rods: 6x12"+1x6"+1x3"
Cord/Wire Length
110"
Details
Number of Lights
3
Collection Name
Carnaby
Shade Material
Glass
Item
Pendant
Lamp Included
No
Standards
ETL
Dimmable
Yes
Lamp Watts
60
Frame Material
Steel
Bulb Base
Candelabra
Location Rating
Damp
Frame Finish
Modern Gold
Shade Finish/Color
Clear Ribbed
Description
Clean, classic silhouetting is enhanced with the charming architectural ribbed glass featured in a modern three-light pendant from the Carnaby collection. Modern gold creates a sense of definition for a steel frame and straight suspension, offering a fresh take on a timeless profile.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.