
Carnaby Pendant, 5-Light, 18.25 In.W x 11.25 In.H, Matte Black/Clear Ribbed
Mfr # 7504P18-MB
Zoro # G311799386
product price:Â $476.00
/ea
Free Shipping & Returns
Key Features
Height
11.25 in
Number of Lights
5
Collection Name
Carnaby
Shade Material
Glass
Standards
ETL
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
7504P18-MB
Zoro #
G311799386
UPC #
685659185799
Country of Origin
China
Dimensions
Height
11.25 in
Width
18.25 in
Chain Length
Rods: 2x24"+2x12"+1x6"+1x3"
Cord/Wire Length
110"
Canopy Dimensions
5.375"L x 5.375"W
Details
Number of Lights
5
Collection Name
Carnaby
Shade Material
Glass
Item
Pendant
Standards
ETL
Dimmable
Yes
Lamp Included
No
Lamp Watts
60
Frame Finish
Matte Black
Bulb Base
Candelabra
Shade Finish/Color
Clear Ribbed
Frame Material
Steel
Location Rating
Damp
Description
Architectural design motifs translate beautifully in a modern five-light pendant that showcases gorgeous ribbed glass to create a hint of opacity and refraction of light from within. Its round profile is timeless and elegant over any living space, while a matte black finish is crisp and structured to offer distinctive definition.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.