Carnaby Wall Sconce, 2-Light, 8 In.W x 4.75 In.L x 12 In.H, Matte Black/Clear Ribbed

  • Mfr # 7504-2S-MB

  • Zoro # G111800084


product price:  $156.00
/ea
Free Shipping & Returns

Key Features

Height
12 in
Width
8 in
Dimmable
Yes
Length
4.75 in
Lamp Watts
60
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
7504-2S-MB
Zoro #
G111800084
UPC #
685659185812
Country of Origin
China

Dimensions

Height
12 in
Width
8 in
Length
4.75 in
Backplate Dimensions
12"L x 8"W

Details

Dimmable
Yes
Item
Wall Sconce
Lamp Watts
60
Lamp Included
No
Standards
ETL
Frame Material
Steel
Shade Finish/Color
Clear Ribbed
Number of Lights
2
Shade Material
Glass
Collection
Carnaby
Location Rating
Damp
Frame Finish
Matte Black
Bulb Base
Candelabra

Description

A deep matte black finish brings casual versatility to a modern two-light wall sconce. Distinctive architectural glass is ribbed vertically to refract light and create a sense of opacity, offering excellent light diffusion and a bold, artistic touch. A striking upgrade for your foyer, hall, or living room.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.