Carnaby Wall Sconce, 2-Light, 8 In.W x 4.75 In.L x 12 In.H, Modern Gold/Clear Ribbed

  • Mfr # 7504-2S-MGLD

  • Zoro # G311800006


product price:  $174.00
/ea
Free Shipping & Returns

Key Features

Height
12 in
Width
8 in
Dimmable
Yes
Length
4.75 in
Lamp Watts
60
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
7504-2S-MGLD
Zoro #
G311800006
UPC #
685659185829
Country of Origin
China

Dimensions

Height
12 in
Width
8 in
Length
4.75 in
Backplate Dimensions
12"L x 8"W

Details

Dimmable
Yes
Item
Wall Sconce
Lamp Watts
60
Standards
ETL
Lamp Included
No
Location Rating
Damp
Bulb Base
Candelabra
Shade Finish/Color
Clear Ribbed
Frame Material
Steel
Frame Finish
Modern Gold
Shade Material
Glass
Number of Lights
2
Collection
Carnaby

Description

A rich, warm modern gold finish brings casual versatility to a modern two-light wall sconce. Distinctive architectural glass is ribbed vertically to refract light and create a sense of opacity, offering excellent light diffusion and a bold, artistic touch. A striking upgrade for your foyer, hall, or living room.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.