Zoro Homepage

Casa 2 Light Vanity, Brushed Nickel

  • Mfr # 613-2V-BN

  • Zoro # G305835175


product price: $184.00
/ea
Free Shipping & Returns

Key Features

Height
9.75"
Length
9.5"
Width
18"
Housing Finish
Brushed Nickel
Number of Lights
2
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
613-2V-BN
Zoro #
G305835175
UPC #
685659081565
Country of Origin
China

Dimensions

Height
9.75"
Length
9.5"
Width
18"
Canopy Dimensions
5 in x 5 in

Details

Item
Vanity
Housing Finish
Brushed Nickel
Number of Lights
2
Style
contemporary; utilitarian
Shade Material
Steel
Dimmable
Yes
Series
Casa
Lamp Watts
60
Housing Material
Steel
Standards
CUL/cETLu
Bulb Base
Medium
Rated Location
Damp

Description

A pair of hood shades creates a stylish balanced look in this two-light vanity fixture. Embellish a bathroom sink space with this elegant element crafted from brushed nickel steel and showcasing charming vintage bulbs.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.