Zoro Homepage

Casa 2 Light Vanity, Olde Bronze & Olde Bronze

  • Mfr # 613-2V-OB

  • Zoro # G005835109


product price: $174.00
/ea
Free Shipping & Returns

Key Features

Height
9.75"
Length
9.5"
Housing Finish
Olde Bronze
Number of Lights
2
Style
contemporary; utilitarian
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
613-2V-OB
Zoro #
G005835109
UPC #
685659081589
Country of Origin
China

Dimensions

Height
9.75"
Length
9.5"
Width
18"
Canopy Dimensions
5 in x 5 in

Details

Item
Vanity
Housing Finish
Olde Bronze
Number of Lights
2
Style
contemporary; utilitarian
Shade Material
Steel
Lamp Watts
60
Standards
CUL/cETLu
Dimmable
Yes
Series
Casa
Housing Material
Steel
Bulb Base
Medium
Rated Location
Damp

Description

Embrace the rich feel of an olde bronze finish as it defines the silhouette of this two-light vanity fixture. Modern in character, its vintage bulbs and hood shades create a softening effect and an easy elegance.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.