Zoro Homepage

Casa 4 Light Vanity, Brushed Nickel

  • Mfr # 613-4V-BN

  • Zoro # G805835064


product price: $344.00
/ea
Free Shipping & Returns

Key Features

Height
9.75"
Length
9.5"
Width
36.5"
Housing Finish
Brushed Nickel
Number of Lights
4
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
613-4V-BN
Zoro #
G805835064
UPC #
685659081626
Country of Origin
China

Dimensions

Height
9.75"
Length
9.5"
Width
36.5"
Canopy Dimensions
5 in x 5 in

Details

Item
Vanity
Housing Finish
Brushed Nickel
Number of Lights
4
Style
contemporary; utilitarian
Shade Material
Steel
Dimmable
Yes
Lamp Watts
60
Housing Material
Steel
Series
Casa
Standards
CUL/cETLu
Rated Location
Damp
Bulb Base
Medium

Description

Finish the sophisticated ambiance of a custom designed master en suite with this stylish four-light vanity fixture. A collection of charming hood shades and a mounting bar in brushed nickel finish steel create an ideal host for soft and stylish vintage bulbs.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.