Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Casa 4 Light Vanity, Olde Bronze & Olde Bronze

  • Mfr # 613-4V-OB

  • Zoro # G305834987


product price: $328.00
/ea
Free Shipping & Returns

Key Features

Height
9.75"
Length
9.5"
Housing Finish
Olde Bronze
Number of Lights
4
Style
contemporary; utilitarian
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
613-4V-OB
Zoro #
G305834987
UPC #
685659081640
Country of Origin
China

Dimensions

Height
9.75"
Length
9.5"
Width
36.5"
Canopy Dimensions
5 in x 5 in

Details

Item
Vanity
Housing Finish
Olde Bronze
Number of Lights
4
Style
contemporary; utilitarian
Shade Material
Steel
Lamp Watts
60
Housing Material
Steel
Dimmable
Yes
Series
Casa
Standards
CUL/cETLu
Bulb Base
Medium
Rated Location
Damp

Description

This four-light vanity fixture delivers a dynamic look that frames a master en suite sink in style. Embrace the rich olde bronze finish steel frame and hood shades that build a suitable setting for charming vintage bulbs.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.