Zoro Homepage

Casa 5 Light Chandelier, Olde Bronze & Olde Bronze

  • Mfr # 613-5-OB

  • Zoro # G205835664


product price: $546.00
/ea
Free Shipping & Returns

Key Features

Fixture Wattage
100
Finish
Olde Bronze
Length
30.25"
Style
contemporary; utilitarian
Housing Material
Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
613-5-OB
Zoro #
G205835664
UPC #
685659042641
Country of Origin
China

Dimensions

Length
30.25"
Width
30.25"
Height
20"
Cord/Wire Length
110 in
Chain Length
72 in
Canopy Dimensions
5 in x 5 in

Details

Item
Chandelier
Fixture Wattage
100
Finish
Olde Bronze
Style
contemporary; utilitarian
Housing Material
Steel
Dimmable
Yes
Number of Lights
5
Standards
CUL/cETLu
Material
Steel
Series
Casa
Color
Olde Bronze
Bulb Base
Medium
Rated Location
Dry

Description

Vintage styling complimented with slick finishing deliver an up-to-date antique look. Olde bronze fixtures are accented with vintage bulbs creating a perfect pairing.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.