Casa 5 Light Island/Billiard, Brushed Nickel & Factory Brass

  • Mfr # 613-5L-BN+FB

  • Zoro # G905843518


product price: $408.00
/ea
Free Shipping & Returns

Key Features

Length
51.5"
Width
8"
Height
9"
Frame Material
Steel
Frame Finish
Brushed Nickel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
613-5L-BN+FB
Zoro #
G905843518
UPC #
685659147889
Country of Origin
China

Dimensions

Length
51.5"
Width
8"
Height
9"
Chain Length
5 x 12" + 1 x 6" + 1 x 3"
Cord/Wire Length
110 in
Canopy Dimensions
5 in x 5 in

Details

Item
Linear Chandelier
Frame Material
Steel
Frame Finish
Brushed Nickel
Number of Lights
5
Light Bulb Wattage
60 W
Bulb Base Type
Medium
Dimmable
Yes
UL Listed
CUL/cETLu
Style
contemporary; utilitarian
Series
Casa
Shade Finish
Factory Brass
Rated Location
Dry

Description

Vintage styling complimented with slick finishing deliver an up-to-date antique look. Olde bronze fixtures are accented with vintage bulbs creating a perfect pairing.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.