Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Casa 5 Light Vanity, Olde Bronze & Olde Bronze

  • Mfr # 613-5V-OB

  • Zoro # G505835203


product price: $406.00
/ea
Free Shipping & Returns

Key Features

Height
9.75"
Length
9.5"
Housing Finish
Olde Bronze
Number of Lights
5
Style
contemporary; utilitarian
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
613-5V-OB
Zoro #
G505835203
UPC #
685659081671
Country of Origin
China

Dimensions

Height
9.75"
Length
9.5"
Width
46"
Canopy Dimensions
5 in x 5 in

Details

Item
Vanity
Housing Finish
Olde Bronze
Number of Lights
5
Style
contemporary; utilitarian
Shade Material
Steel
Standards
CUL/cETLu
Housing Material
Steel
Lamp Watts
60
Dimmable
Yes
Series
Casa
Rated Location
Damp
Bulb Base
Medium

Description

Design a stylish master en suite around the dynamic silhouette of this five-light vanity fixture. Luscious olde bronze finish steel creates a balanced mount and frame with hood shades and charming vintage bulbs.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.