Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Cassian Matte Black 1 Light Wall Sconce

  • Mfr # 2014-1S-MB

  • Zoro # G222842997


product price: $367.99
/ea
Free Shipping & Returns

Key Features

Damp/Wet Rating
Damp
Shade Finish
Clear
Includes
Installation hardware
Fixture Voltage
120 V
Length
7-1/4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2014-1S-MB
Zoro #
G222842997
UPC #
685659211054
Country of Origin
China

Dimensions

Length
7-1/4 in
Height
26 in
Width
5-1/2 in

Details

Damp/Wet Rating
Damp
Shade Finish
Clear
Includes
Installation hardware
Fixture Voltage
120 V
Item
Wall Sconce
Shade Material
Glass
Body Material
Steel
Series
Cassian
Shade Color
Matte Black

Description

Capture refined aesthetics with the graceful tulip design of a transitional one-light wall sconce. Its clear textured glass is delicately patterned, adding a touch of flair that enhances without overwhelming. Matte black finishing adds definition and distinction to its round wall plate and long, slim stem.

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.