Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Cassian Modern Gold 1 Light Wall Sconce

  • Mfr # 2014-1S-MGLD

  • Zoro # G022842906


product price: $372.99
/ea
Free Shipping & Returns

Key Features

Length
7-1/4 in
Height
26 in
Fixture Voltage
120 V
Shade Finish
Clear
Body Material
Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2014-1S-MGLD
Zoro #
G022842906
UPC #
685659211061
Country of Origin
China

Dimensions

Length
7-1/4 in
Height
26 in
Width
5-1/2 in

Details

Item
Wall Sconce
Fixture Voltage
120 V
Shade Finish
Clear
Body Material
Steel
Damp/Wet Rating
Damp
Series
Cassian
Includes
Installation hardware
Shade Material
Glass
Shade Color
Modern Gold

Description

Indulgent warmth radiates from the modern gold finish frame and elegant textured tulip glass featured on this transitional one-light wall sconce. Beautiful in a foyer or living area, it features a sleek silhouette complete with a round wall plate and slim stem that lends drama and gravitas. The delicate taper of its glass shade is perfectly accentuated with subtle patterning that creates a refined, always sophisticated appearance.

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.