Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Cassian Polished Nickel 1 Light Wall Sconce

  • Mfr # 2014-1S-PN

  • Zoro # G422842889


product price: $372.99
/ea
Free Shipping & Returns

Key Features

Includes
Installation hardware
Fixture Voltage
120 V
Shade Color
Polished Nickel
Shade Finish
Clear
Height
26 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2014-1S-PN
Zoro #
G422842889
UPC #
685659211047
Country of Origin
China

Dimensions

Height
26 in
Length
7-1/4 in
Width
5-1/2 in

Details

Includes
Installation hardware
Fixture Voltage
120 V
Shade Color
Polished Nickel
Shade Finish
Clear
Shade Material
Glass
Body Material
Steel
Series
Cassian
Item
Wall Sconce
Damp/Wet Rating
Damp

Description

The timeless, gleaming appeal of a polished nickel finish radiates from this transitional one-light wall sconce. Lovely in a bath or living space, it showcases a slim stem and smooth, round wall plate that combine to add gravitas to its silhouette. On top, a clear glass tulip-inspired shade adds subtle texture that adds sparkling elegance to a single candelabra light tucked within.

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.