Zoro Homepage

Cavallo 3 Light Chandelier, Hammered White

  • Mfr # 463-12HWH-BN

  • Zoro # G405835402


product price: $228.00
/ea
Free Shipping & Returns

Key Features

Fixture Wattage
60
Finish
Hammered White
Series
Cavallo
Housing Material
Steel
Color
Hammered White
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
463-12HWH-BN
Zoro #
G405835402
UPC #
685659133783
Country of Origin
China

Dimensions

Length
12"
Height
11.5"
Width
12"
Cord/Wire Length
110 in
Canopy Dimensions
5 in x 5 in

Details

Item
Chandelier
Fixture Wattage
60
Finish
Hammered White
Series
Cavallo
Housing Material
Steel
Color
Hammered White
Style
Restoration
Number of Lights
3
Dimmable
Yes
Material
Steel
Standards
ETL/CETL Certified
Rated Location
Dry
Bulb Base
Candelabra

Description

Designed for brilliance, this hanging pendant light is sleek and radiant. Complete with hues of hammered white and brushed nickel, the rings and rods from the open silhouette frame a suspended bouquet of exposed lightbulbs.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.