Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Cavallo 3 Light Pendant, Hammered White + Olde Brass

  • Mfr # 463-12HWH-OBR

  • Zoro # G405840802


product price: $228.00
/ea
Free Shipping & Returns

Key Features

Height
11.5"
Length
12"
Width
12"
Number of Lights
3
Style
contemporary; transitional;
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
463-12HWH-OBR
Zoro #
G405840802
UPC #
685659084887
Country of Origin
China

Dimensions

Height
11.5"
Length
12"
Width
12"
Canopy Dimensions
5 in x 5 in
Cord/Wire Length
110 in

Details

Number of Lights
3
Style
contemporary; transitional;
Item
Pendant
Finish
Hammered White + Olde Brass
Standards
CUL/cETLu
Material
Steel
Watts
60
Series
Cavallo
Dimmable
Yes
Rated Location
Dry
Bulb Base
Candelabra

Description

This hammered white and Oldee brass finish three-light pendant offers a light and airy ambiance and a perfect transitional motif with versatility. Stylish design weaves flat iron ribbons in an open orb shape that houses a collection of charming candelabra bulbs, creating a fun futuristic appeal.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.