Zoro Homepage

Cavallo 5 Light Pendant, Hammered Black

  • Mfr # 463-18HBK-CH

  • Zoro # G905840982


product price: $416.00
/ea
Free Shipping & Returns

Key Features

Height
17.5"
Length
18"
Width
18"
Number of Lights
5
Style
contemporary; transitional;
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
463-18HBK-CH
Zoro #
G905840982
UPC #
685659084894
Country of Origin
China

Dimensions

Height
17.5"
Length
18"
Width
18"
Cord/Wire Length
110 in
Canopy Dimensions
5 in x 5 in

Details

Number of Lights
5
Style
contemporary; transitional;
Item
Pendant
Finish
Hammered Black + Chrome
Watts
60
Standards
CUL/cETLu
Dimmable
Yes
Series
Cavallo
Material
Steel
Rated Location
Dry
Bulb Base
Candelabra

Description

Dramatic and compelling, the space-inspired look of this transitional steel five-light pendant light offers an updated vibe. Enjoy a whimsical open orb shape made from flat iron ribbons in hammered black, with candelabra-style bulbs in chrome finish bases.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.